missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Upper Basket

Product Code. 15400575 Shop All Miele Products
Change view
Click to view available options
Holds:
2 DIN mesh trays1 SPRI mesh trays
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
15400575 2 DIN mesh trays1 SPRI mesh trays Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15400575 Supplier Miele Professional™ Supplier No. 12664750
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Upper basket A 103 for the optimum loading of inserts

  • Vertical clearance: 95 mm, width 505 mm, depth 472 mm
  • Particularly suitable for the reprocessing of DIN mesh trays
  • Also suitable for further applications with low height items
  • With integrated spray arm
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Product Type Upper Basket
Color Stainless Steel
Holds 2 DIN mesh trays1 SPRI mesh trays
For Use With (Equipment) Washer-disinfectors, laboratory
Depth (Metric) 528 mm
Height (Metric) 133 mm
Width (Metric) 528 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.