missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Upright Freezer Rack, Stainless Steel
GREENER_CHOICE

Product Code. 16350766 Shop All Heathrow Scientific Products
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Array:
4 x 3
4 x 4
5 x 4
Unit Size:
Each
Product Code. Holds Array unitSize
16350766 Boxes (2 in.) 5 x 4 Each
16340766 Boxes (2 in.) 4 x 3 Each
16370766 Boxes (3 in.) 4 x 4 Each
16380766 Boxes (3 in.) 5 x 4 Each
4 options
This item is not returnable. View return policy

Product Code. 16350766

Brand: Heathrow Scientific™ HS2862HB

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Upright Freezer Rack safely stores samples in your freezer. Constructed of corrosion-resistant stainless steel racks that are compatible with major brands of upright freezers.

  • Upright Freezer Rack
  • Rack has handle for easy transfer
  • Robust mounting brackets assure handles stay securely in place for easy use
  • Locking Rod Keeps tube storage boxes safely in place

Specifications

Description Upright Freezer Rack
Autoclavable Not Autoclavable
Color Silver
Holds Boxes (2 in.)
Material Stainless Steel
Positions 1
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Tube Boxes
Model HS2862HB
No. of Racks 20
No. per Pack 1 Ea.
Packaging Box
Length (Metric) 55.6 cm
Length (English) 22 in.
Width (English) 5.5 in.
Height (English) 11 in.
Product Type Freezer Storage Rack
Shelves 4 Tiers
Height (Metric) 28 cm
Array 5 x 4
Width (Metric) 14.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.