missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Upright Freezer Rack, Stainless Steel

Product Code. 16380766 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Array:
4 x 3
4 x 4
5 x 4
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Array Unit Size
16380766 Boxes (3 in.) 5 x 4 Each
16340766 Boxes (2 in.) 4 x 3 Each
16350766 Boxes (2 in.) 5 x 4 Each
16370766 Boxes (3 in.) 4 x 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16380766 Supplier Heathrow Scientific™ Supplier No. HS2862KC
  • ONLINE EXCLUSIVE PRICE
    247.00 €
    210.72 € / Pack of 1
    Save 36.28 €
    14% Off
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Upright Freezer Rack safely stores samples in your freezer. Constructed of corrosion-resistant stainless steel racks that are compatible with major brands of upright freezers.

  • Upright Freezer Rack
  • Rack has handle for easy transfer
  • Robust mounting brackets assure handles stay securely in place for easy use
  • Locking Rod Keeps tube storage boxes safely in place

Specifications

Description Upright Freezer Rack
Autoclavable Not Autoclavable
Color Silver
Holds Boxes (3 in.)
Material Stainless Steel
Positions 1
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Tube Boxes
Model HS2862KC
No. of Racks 20
No. per Pack 1 Ea.
Packaging Box
Length (Metric) 55.6 cm
Length (English) 22 in.
Width (English) 5.5 in.
Height (English) 16 in.
Product Type Freezer Rack
Shelves 5
Height (Metric) 40.6 cm
Array 5 x 4
Width (Metric) 14.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.