missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Upright freezer rack for U410, HEF U410, U700, CryoCube™ F570 series

Product Code. 11399894
Change view
Click to view available options
Holds:
3 in. Boxes (12)
4 in. Boxes (8)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
11399894 3 in. Boxes (12) Each
11612824 4 in. Boxes (8) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11399894 Supplier Eppendorf™ Supplier No. K06411890
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store your freezer storage boxes within organized freezer racks. These metal racks optimize your freezer space and make it easy to find the items you desire.

MA/PN: K0641-1880

  • Rack for 102mm (4 in.) boxes
  • Max. box size: 133 x 133mm
  • Drawer rack
  • Ext. dimensions of rack (DxWxH): 562 x 141 x 235mm (22.1 x 5.6 x 9.3 in.)
  • Max. box number per rack: 8 (2 x 4)
  • Material: Aluminum
  • For ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF™ U410 (max. 15 racks), CryoCube™ F570 series (max. 25 racks), CryoCube F740 series (5-compartment, compartment 1-4, max. 24 racks)
  • For ULT freezer: Premium U410 and U410 HEF (max. 120 boxes), Premium U700 (max. 240 boxes), CryoCube F570 series (max. 200 boxes), CryoCube F740 series (5-compartment, compartment 1-4, max. 144 boxes + 5th compartment)

MA/PN: K0641-1890

  • Rack for 76mm (3 in.) boxes
  • Max. box size: 133 x 133mm
  • Drawer rack
  • Ext. dimensions of rack (DxWxH): 560 x 141 x 235mm (22.1 x 5.6 x 9.3 in)
  • Max. box number per rack: 12 (3 x 4)
  • Material: Aluminum
  • For ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF™ U410 (max. 15 racks), CryoCube™ F570 series (max. 25 racks), CryoCube F740 series (5-compartment, compartment 1-4, max. 24 racks)
  • For ULT freezer: Premium U410 and HEF U410 (max. 180 boxes), Premium U700 (max. 360 boxes), CryoCube F570 series (max. 300 boxes), CryoCube F740 series (5-compartment, compartment 1-4, max. 384 boxes + 5th compartment)
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Holds 3 in. Boxes (12)
Material Aluminum
For Use With (Equipment) Upright freezer rack for U410, HEF U410, U700, CryoCube™ F570 series
Dimensions (L x W x H) 560 x 141 x 235mm (22.1 x 5.6 x 9.3 in.)
Depth (Metric) 560 mm
Product Type Drawer Rack for Upright Freezer
Height (Metric) 235 mm
Width (Metric) 141 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.