missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Glass Door Lab Fridge with Shelves
GREENER_CHOICE

Product Code. 17858306
Change view
Click to view available options
Capacity (Metric):
367 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17858306 367 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17858306 Supplier Liebherr™ Supplier No. SRFVG3511

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Secure, accurate and ultra energy-efficient fridge storage, the Liebherr™ Glass Door Lab Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.

  • Upright glass door Lab Fridge for general purpose storage, reach-in, 1-section
  • Temperature range +3 to +16°C, +/- 3°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade molded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
  • Multifunctional digital controller with high resolution display and connectivity options
  • Internal lighting: LED ceiling light
  • Door lock, reversible hinges, antimicrobial lever handle

Specifications

Type Lab Fridge
Capacity (Metric) 367 L
Temperature Range 3°C to 16°C
Temperature Sensor NTC
Temperature (Setpoint) +5°C
Temperature Stability ±3 K
Refrigerant R 600a
Door Style Glass Self-closing
No. of Doors 1
Shelves 4
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Interior Commercial-grade Molded Polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display Touch Control, Digital Display in Door
Casters Optional (80 to 100 mm dia.)
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
For Use With (Application) Storage of Temperature-sensitive Products
Ports 1 x 10 mm dia.
Product Line Scientific Performance
Warranty 1 Year Parts and Labor
Defrost Timed Off-cycle
Model SRFvg 3511
Monitoring Options SmartCoolingHub
Smart View Compatibility Yes
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Wattage 120 W
Energy Usage 393 kWh/a
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.