missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright ULT Freezer Drawer Racks

Product Code. 15729549 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
12 Boxes (2 in.)
15 (2in.) boxes
16 (2in.) boxes
20 (2in.) boxes
24 (2in.) boxes
9 (2in.) boxes
Dimensions (L x W x H):
419 x 181 x 140 mm
419 x 240 x 140 mm
419 x 300 x 140 mm
559 x 240 x 140 mm
559 x 300 x 140 mm
559 x 359 x 140 mm
679 x 240 x 140 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Dimensions (L x W x H) unitSize
15729549 9 (2in.) boxes 419 x 181 x 140 mm Each
15739549 12 Boxes (2 in.) 419 x 240 x 140 mm Each
15749549 15 (2in.) boxes 419 x 300 x 140 mm Each
15759549 16 (2in.) boxes 559 x 240 x 140 mm Each
15769549 20 (2in.) boxes 559 x 300 x 140 mm Each
15779549 24 (2in.) boxes 559 x 359 x 140 mm Each
15789549 20 (2in.) boxes 679 x 240 x 140 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 15729549
Only null left
Add to basket
Añadir a la cesta

Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of upright ULT freezers.

  • Holds standard cryoboxes
  • Drawers offer easy-access to the boxes
  • Made of high quality stainless steel

Especificaciones

Holds 9 (2in.) boxes
Material Stainless Steel
For Use With (Application) Standard 2 in. Cryoboxes
For Use With (Equipment) Upright ULT Freezer
Dimensions (L x W x H) 419 x 181 x 140 mm
Product Type Drawer Rack
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.