missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright ULT Freezer Racks

Product Code. 15719549 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
12 (3in.) boxes
12 Boxes (2 in.)
15 (2 in.) boxes
16 (2 in.) boxes
20 (2 in.) boxes
24 (2 in.) boxes
25 (2 in.) boxes
8 (100mm) boxes
9 (2 in.) boxes
Boxes (2 or 3 in.)
Dimensions (L x W x H):
415 x 140 x 168 mm
415 x 140 x 225 mm
415 x 140 x 280 mm
550 x 140 x 205 mm
550 x 140 x 225 mm
550 x 140 x 280 mm
550 x 140 x 321 mm
550 x 143 x 315 mm
679 x 140 x 225 mm
679 x 140 x 280 mm
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Dimensions (L x W x H) Unit Size
15719549 25 (2 in.) boxes 679 x 140 x 280 mm Each
15709549 20 (2 in.) boxes 679 x 140 x 225 mm Each
15719539 9 (2 in.) boxes 415 x 140 x 168 mm Each
15729539 12 Boxes (2 in.) 415 x 140 x 225 mm Each
15739539 15 (2 in.) boxes 415 x 140 x 280 mm Each
15749539 Boxes (2 or 3 in.) 550 x 143 x 315 mm Each
15759539 8 (100mm) boxes 550 x 140 x 205 mm Each
15769539 12 (3in.) boxes 679 x 140 x 280 mm Each
15779539 16 (2 in.) boxes 550 x 140 x 225 mm Each
15789539 20 (2 in.) boxes 550 x 140 x 280 mm Each
15799539 24 (2 in.) boxes 550 x 140 x 321 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 15719549
In Stock
Add to basket
Edge
Add to basket

Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of upright ULT freezers.

  • Holds standard cryoboxes
  • Made of high quality stainless steel
  • Side opening with handles on the front for easy box retrieval.

Specifications

Holds 25 (2 in.) boxes
Material Stainless Steel
For Use With (Application) Standard 2 in. Cryoboxes
For Use With (Equipment) Upright ULT Freezer
Dimensions (L x W x H) 679 x 140 x 280 mm
Product Type Side Access Freezer Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.