missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright ULT Freezer Sliding Tray Racks

Product Code. 15719569 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
12 Boxes (2 in.)
15 (2in.) boxes
15 (3 in.) boxes
16 (2in.) boxes
20 (2in.) boxes
25 (2in.) boxes
28 (2in.) boxes
Dimensions (L x W x H):
419 x 140 x 225 mm
419 x 140 x 280 mm
559 x 140 x 225 mm
559 x 140 x 280 mm
559 x 140 x 391 mm
675 x 140 x 280 mm
679 x 140 x 225 mm
679 x 140 x 241 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Dimensions (L x W x H) Unit Size
15719569 20 (2in.) boxes 679 x 140 x 225 mm Each
15709569 15 (3 in.) boxes 679 x 140 x 241 mm Each
15729569 25 (2in.) boxes 675 x 140 x 280 mm Each
15759559 12 Boxes (2 in.) 419 x 140 x 225 mm Each
15769559 15 (2in.) boxes 419 x 140 x 280 mm Each
15779559 16 (2in.) boxes 559 x 140 x 225 mm Each
15789559 20 (2in.) boxes 559 x 140 x 280 mm Each
15799559 28 (2in.) boxes 559 x 140 x 391 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 15719569
  • ONLINE EXCLUSIVE PRICE
    113.00 €
    102.00 € / Pack of 1
    Save 11.00 €
    9% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of upright ULT freezers.

  • Holds standard cryoboxes
  • Made of high quality stainless steel
  • Sliding trays provide more flexibility and easy access to the boxes

Specifications

Holds 20 (2in.) boxes
Material Stainless Steel
For Use With (Application) Standard 2 in. Cryoboxes
For Use With (Equipment) Upright ULT Freezer
Dimensions (L x W x H) 679 x 140 x 225 mm
Product Type Sliding Tray Rack
Height (Metric) 225 mm
Width (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.