Learn More
Kartell™ Urine and Biological Specimen Container
Constructed of polystyrene for clarity with a polyethylene screw cap for durability. Kartell™ Urine and Biological Specimen Container provides a superior solution for urine collection, storage, and transportation.
Brand: Kartell™ 0563000
Code : NEW
Additional Details : Weight : 7.65000kg
Description
- PS container with PE screw cap
- Can hold up to 60mL
Specifications
Urine and Biologicals Specimen Container | |
60 mL | |
Red | |
Screw Cap | |
85.5 mm |
Polystyrene | |
CE/IVD | |
Polyethylene | |
66 mm | |
600/Pk. |