missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Urine Sampling Bottle

Product Code. 10284694
Change view
Click to view available options
Volume (Metric):
2500 mL
Unit Size:
Pack of 30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10284694 2500 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10284694 Supplier Kartell™ Supplier No. 0048200
  • ONLINE EXCLUSIVE PRICE
    122.00 €
    96.38 € / Pack of 30
    Save 25.62 €
    21% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of polyethylene for durability. Kartell™ Urine Sampling Bottle provides a superior solution for urine sampling, storage, and transportation.

  • CE marked, IVD Approved
  • Constructed of polyethylene
  • Includes cap for easy sampling
  • Graduation in 100mL

Specifikationer

Product Type Urine Bottle
Closure Type Screw Cap
Material Polyethylene
For Use With (Application) For easy sampling
Graduations 2500 mL
Height (Metric) 250 mm
No. per Pack 1 Ea.
Volume (Metric) 2500 mL
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.