missing translation for 'onlineSavingsMsg'
Learn More

Kartell Urine Tank

Product Code. 18018041
Change view
Click to view available options
Volume (Metric):
2.5 L
Unit Size:
Pack of 30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
18018041 2.5 L Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18018041 Supplier Kartell Supplier No. 0048100
  • ONLINE EXCLUSIVE PRICE
    108.00 €
    85.76 € / Pack of 30
    Save 22.24 €
    20% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tank suitable for 24 hours of urine collection.

  • For 24 hours urine collection
  • Graduated scale with high visibility
  • Screw cap and plug for easy sampling
  • Adapted to contain a human biological sample (urine) in order to perform diagnostic analysis laboratory

Specifications

Product Type 24-Hour Urine Specimen Collection Container
Closure Color White
Closure Type Screw Cap
Disposable Single-use
Graduated Yes
Material Polyethylene
Sterility Non-sterile
Color Transparent
Volume (Metric) 2.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.