missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ USB to Micro USB 6 ft. Cable for Code Reader Barcode Scanner

Product Code. 17933862 Shop All Brady Products
Change view
Click to view available options
Connection Type:
9 pin D-Sub
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
17933862 9 pin D-Sub Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17933862 Supplier Code Corporation™ Supplier No. 176508
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this 6 ft. straight cable for making USB to Micro USB connections.

  • Reader termination: Micro USB
  • Host termination: USB Type A

Specifications

For Use With (Equipment) CR2700 Inductive Charging Station
Type Cable
Connection Type 9 pin D-Sub
Alternate Part Number CRA-C36-C286
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.