missing translation for 'onlineSavingsMsg'
Learn More

Skytec Utah Nitrile Gloves

Product Code. 17892174
Change view
Click to view available options
Size:
6.5/7, Small
7.5/8, Medium
8.5/9, Large
9.5/10, X-Large
10.5/11, 2X-Large
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17892174 6.5/7, Small Pack of 100
17832174 7.5/8, Medium Pack of 100
17872174 8.5/9, Large Pack of 100
17842174 9.5/10, X-Large Pack of 100
17872164 10.5/11, 2X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17892174 Supplier Skytec Supplier No. SKYUTAH1
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Utah nitrile gloves are high performance, powder-free, single-use examination gloves. Significantly stronger alternative to latex.

  • Comfortable with a 'second skin' feel
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, non-sterile
  • AQL 1.5
  • Approved for food handling
  • Latex free - ideal for people with a type I latex sensitivity
  • Conforms to EN455 (all parts), ASTM D6319-10 and D6124-06
  • Medical device compliant (MDD 93/42/EEC)
  • Thickness: 0.10 mm (5 g)

Specifications

Certifications/Compliance (Europe) EN374
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 6.5/7, Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Quantity 100/Pk.
Series Utah
Tensile Strength 6 N
Length (English) 9 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.