missing translation for 'onlineSavingsMsg'
Learn More

Cytiva UV Flow Cell

Product Code. 11350232 Shop All Cytiva Products
Change view
Click to view available options
Path Length:
2 mm
10 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Path Length Unit Size
11350232 10 mm Each
11340232 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11350232 Supplier Cytiva Supplier No. 18111111
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flow cell design with fiber optics ensures high signal-to-noise ratio with minimal drift and refractive index effects.

  • Monitor used as standalone detector or as part of AKTAdesign system
  • UNF 10-32 fingertight connectors for capillary tubing with 0.062 in. outer dia.
  • Made from PEEK, PTFE, Ti alloy and glass
TRUSTED_SUSTAINABILITY

Specifications

Type UV Flow Cell
Description Flow cell design with fiber optics ensures high signal-to-noise ratio with minimal drift and refractive index effects
Material PEEK, PTFE, Titanium Alloy, Glass
Path Length 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.