missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ UV Transilluminator for Ingenius3 and Nugenius Systems
GREENER_CHOICE

Product Code. 15859932 Shop All Syngene Products
Click to view available options
Wavelength:
254 nm
302 nm
365 nm
Size (Metric) Filter:
Viewing area: 20 x 20 cm
Viewing area: 20 x 24 cm
Frequency:
50 Hz
60 Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15859932

Brand: Syngene™ GE2024LE

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

UV Transilluminator for illumination of any sample excited by UV light. Sealed to allow wet gels on surface.

Available in voltages for 230 V (50 Hz), 230 V (60 Hz) (-E60), 115 V (60 Hz) (-A), 115 V (60 Hz) (-ACA) and 100 V (50/60 Hz) (-J). Available wavelengths are short wave (254 nm, 2020S), medium wave (302 nm, 2020M) and long wave (365 nm, 2020L).

Specifications

Product Type UV Transilluminator
For Use With (Equipment) Ingenius3 and Nugenius systems
Filtration Area (Metric) 200 x 240 mm
Electrical Requirements 230 V 50 Hz 230 w
Size (Metric) Filter Viewing area: 20 x 24 cm
Model Syngene 2024L-E
Voltage 240 V
Frequency 50 Hz
Intensity Fixed
Wavelength 365 nm
Lighting Type UV
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.