missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ UV Trays

Product Code. 11883413 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
10 x 150 mm
100 x 70 mm
100mm x 100mm
200mm x 100mm
200mm x 200mm
200mm x 250mm
70mm x 100mm
70mm x 150mm
70mm x 70mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11883413 10 x 150 mm Each
11803423 70mm x 150mm Each
11813473 200mm x 100mm Each
11833473 200mm x 250mm Each
11823473 200mm x 200mm Each
11863353 100mm x 100mm Each
11837573 70mm x 100mm Each
11847573 70mm x 70mm Each
11873353 100 x 70 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 11883413
  • ONLINE EXCLUSIVE PRICE
    79.55 €
    54.84 € / Pack of 1
    Save 24.71 €
    31% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Accessory for Fisherbrand Horizontal Gel Electrophoresis Systems.

  • Accessory for Fisherbrand Horizontal Gel Electrophoresis Systems

Specifications

For Use With (Equipment) Sub-Gel Midi-Plus Horizontal Gel Electrophoresis System
Type UV Tray
Dimensions (L x W) 10 x 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.