missing translation for 'onlineSavingsMsg'
Learn More

Vilber Lourmat™ UV Tube

Product Code. 11796678
Change view
Click to view available options
Wavelength:
254 nm
312 nm
365 nm
Wattage:
6 W
8 W
15 W
30 W
40 W
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Wattage Unit Size
11796678 254 nm 30 W Each
11786688 254 nm 8 W Each
11756778 254 nm 40 W Each
11706688 365 nm 8 W Each
11860250 312 nm 8 W Each
11716578 254 nm 6 W Each
11736588 365 nm 15 W Each
15364932 312 nm 15 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11796678 Supplier Vilber Lourmat™ Supplier No. 907523011
  • ONLINE EXCLUSIVE PRICE
    89.10 €
    73.09 € / Pack of 1
    Save 16.01 €
    17% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rich, robust UV (ultraviolet) tube that is ideal for use in many laboratory, research, scientific, and other environments

  • Standard diameter 16 mm

Specifications

Wattage 30 W
Wavelength 254 nm
Diameter (Metric) 33 mm
Length (Metric) 895 mm
Product Type UV Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.