missing translation for 'onlineSavingsMsg'
Learn More

Vilber Lourmat™ UV Tube

Product Code. p-8010307
Click to view available options
Wavelength:
254 nm
312 nm
365 nm
Wattage:
6 W
8 W
15 W
30 W
40 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11796678

Brand: Vilber Lourmat™ 907523011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rich, robust UV (ultraviolet) tube that is ideal for use in many laboratory, research, scientific, and other environments

  • Standard diameter 16 mm

Specifications

Wattage 30 W
Wavelength 254 nm
Diameter (Metric) 33 mm
Length (Metric) 895 mm
Product Type UV Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.