missing translation for 'onlineSavingsMsg'
Learn More

uvex C500 Foam Cut Protection Gloves

Product Code. 15307052 Shop All Uvex Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
1 pair
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15307052 7 Each
17290421 6 1 pair
15317052 8 Each
15327052 9 Each
15387042 10 Each
15397042 11 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15307052 Supplier uvex Supplier No. 6049407
  • ONLINE EXCLUSIVE PRICE
    19.85 €
    19.65 € / Pack of 1
    Save 0.20 €
    1% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The uvex C500 series sets standards regarding protection, comfort, flexibility, tactility and economy. This high-tech safety glove combines all of these qualities with the highest level of cut protection, level 5/C. The uvex C500 foam is especially suitable for dry or slightly damp working conditions.

  • Good grip in dry to slightly damp environments
  • Certified to EN 388:2016 (4 X 4 2 C) and to EN 407 (X 1 X X X X)
  • Maximum blade cut resistance (level 5/C), very high abrasion resistance, very high tear resistance
  • Outstanding wearer comfort due to uvex climazone
  • Cut protection glove with excellent wearer comfort
  • Palm and fingertips with High-Performance Elastomer (HPE) and soft-grip foam coating
  • Very high level of cut protection with patented uvex Bamboo TwinFlex™ technology
  • TRUSTED_SUSTAINABILITY

    Specifications

    Coating Material HPE
    Color Lime Green, Anthracite
    Cut Resistance Rating ANSI A5
    Hand Ambidextrous
    Latex Free Yes
    Material HPPE, Polyamide
    Product Type Cut-resistant Gloves
    Size 7
    Temperature (Metric) Max 100°C
    EN388 Standard 4X42C
    Series C500 FOAM
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.