missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP UVGL-15 Compact UV Lamp
Click to view available options
Wavelength:
365 nm
Unit Size:
Each
Description
- Lightweight, easy-to-handle lamp design
- 4 watts
- Use Compact UV Lamps with J-124 Lamp Stand for hands free operation
- Use the lamps with C-10 Chromato-Vue Viewing Cabinet for viewing materials in a darkened environment
- The Compact UV Lamp is available in a 12 Volt style (for cigarette lighter operation) which is designed for windshield curing (lamp part number 95-0019-14)
- UV blocking eyewear recommended
Specifications
Specifications
| Voltage | 230 V |
| Wattage | 4 W |
| Wavelength | 365 nm |
| Case Material | Plastic |
| Dimensions (L x W x H) | 198 x 71 x 53 mm |
| Model | UVGL-15 Compact UV Lamp |
| Product Type | UV Lamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction