missing translation for 'onlineSavingsMsg'
Learn More

Shimadzu™ UVmini-1240 Model Spectrophotometer

Product Code. 12861563
Encompass
Change view
Click to view available options
Wavelength Range:
190 to 1100 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Range
12861563 190 to 1100 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12861563 Supplier Shimadzu™ Supplier No. 2062400038
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
With on Std software and LCD monitor 220-240V 50/60Hz measuring range 190-1100nm bandwidth 5nm Shimadzu

Specifications

Type Spectrophotometer
Wavelength Range 190 to 1100 nm
Spectral Resolution 5 nm
Weight (Metric) 14.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.