missing translation for 'onlineSavingsMsg'
Learn More

UVP Compact and Handheld UV Lamp Replacement Tubes

Product Code. 12862979
Change view
Click to view available options
Wavelength:
254 nm
365 nm
Wattage:
4 W
6 W
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Wattage unitSize
12862979 365 nm 6 W Each
12812979 254 nm 4 W Each
11902041 254 nm 6 W Each
11786832 365 nm 4 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12862979 Supplier UVP Supplier No. 34003401
Edge

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with 4w and 6w UV lamps.

  • For use with 4w and 6w UV lamps

Specifications

Light Source UV-A
Voltage 230 V
Wattage 6 W
Wavelength 365 nm
Diameter (English) 0.62 in.
Diameter (Metric) 15.8 mm
For Use With (Equipment) EL-series UV lamp, 3UV™ lamp, UVSL-26P rechargeable UV lamp, handheld UV lamp and mid size UV viewing cabinets
Length (English) 9 in.
Length (Metric) 228.6 mm
Packaging Quantity 1 Ea.
Product Type UV Lamp Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.