missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Mini UV Lamps
Battery operated and used as portable lamp for industrial, laboratory, lapidary and field inspections.
Brand: UVP 95012505
Code : NEW
Additional Details : Weight : 0.10440kg
Requires : Require four size “AA” batteries (not included).
Description
- Battery-operated 4 watt lamps with lightweight, pocket-size design
- Features impact-resistant plastic housing with attached nylon strap
- Select from models with 254nm or 365nm UV or combination of both
- Applications include fluorescence and inspection for field use
Specifications
Plastic | |
56mm | |
Fluorescence and inspection for field use, industrial inspections, laboratory and lapidary | |
159mm | |
Each | |
1 in. | |
365nm |
2.2 in. | |
6.25 x 1 in. (159 x 25mm) | |
6.25 in. | |
Handheld mini UV lamp | |
4w | |
25mm |