missing translation for 'onlineSavingsMsg'
Learn More

UVP Pen-Ray™ Field Pack

Product Code. 12853828
Change view
Click to view available options
Wavelength:
254 nm
365 nm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
12853828 254 nm Each
12843828 365 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12853828 Supplier UVP Supplier No. 95025602
  • ONLINE EXCLUSIVE PRICE
    796.62 €
    704.72 € / Pack of 1
    Save 91.90 €
    11% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes a Pen-Ray™ UV light source and a DC power supply (with 9V battery) in a compact, portable package

  • Lightweight (0.3 lb.) and small enough to fit in a pocket
  • Can be carried by the belt clip attached to the power supply
  • Lighted length: 1.75 in. (44.5mm)
  • Total length: 4.25 in. (108mm)
  • Quartz/handle diameter: 0.375 in. (9.5mm)
  • Dimensions: 3.75L x 2.38W x 1 in. H (95.25 x 60.45 x 25.4mm)

Field use inspections, spectroscopy, fluorometry, wavelength calibration

Specifications

Wavelength 254 nm
Dimensions (L x W x H) 3.75 x 2.38 x 1 in. (95.2 x 60.4 x 25.4 mm)
For Use With (Application) Field use inspections, spectroscopy, fluorometry, wavelength calibration
Height (English) 1 in.
Height (Metric) 25.4 mm
Length (English) 3.75 in.
Length (Metric) 95.2 mm
Packaging Quantity 1 Ea.
Width (English) 2.38 in.
Width (Metric) 60.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.