missing translation for 'onlineSavingsMsg'
Learn More

UVP Standard Mercury Pen-Ray Models

Product Code. 11709074
Change view
Click to view available options
Wavelength:
254 nm
365 nm
Diameter (Metric) Lens:
6.5 mm
9.5 mm
Diameter (Metric):
9.5 mm
12.7 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Diameter (Metric) Lens Diameter (Metric) Unit Size
11709074 254 nm 6.5 mm 9.5 mm Each
11739074 254 nm 9.5 mm 12.7 mm Each
11719074 365 nm 9.5 mm 9.5 mm Each
11729074 365 nm 6.5 mm 9.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11709074 Supplier UVP Supplier No. 90001201
  • ONLINE EXCLUSIVE PRICE
    344.00 €
    255.72 € / Pack of 1
    Save 88.28 €
    25% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

16 in. (41cm) cord and standard 2-prong connector connect lamp to separate transformer power supply (not included—

Low-pressure mercury gaseous discharge handheld lamps are ideal for small apertures requiring spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection applications

Handheld, low-pressure UV Lamps

  • Ideal for insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
  • Operate at lower temperatures and intensities, delivering stable high output up to 5000 hours.
  • Use low-pressure, mercury gaseous discharge lamps with double-bore quartz construction
  • Electrodes are located on end for easy installation
  • Relative intensity at 3/4 in. distance (1.9cm): 4400μw/cm2
  • Wavelength: 254nm

Specifications

Voltage 800 V
Wavelength 254 nm
Diameter (Metric) 9.5 mm
Diameter (Metric) Lens 6.5 mm
For Use With (Application) For insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
Length (English) 4-3/4 in.
Length (Metric) 120.6 mm
Lighting Intensity 1213 μW/cm2, 365nm at 3/4 in. (1.9cm), With 20mA AC lamp currrent
Required Accessories 16 in. (41 cm) cord and standard 2-prong connector
Product Type Mercury Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.