missing translation for 'onlineSavingsMsg'
Learn More

Brady™ V1100 Kit for V4500 Barcode Reader UK

Product Code. 30057758 Shop All Brady Products
Change view
Click to view available options
Power Supply:
AC Adapter
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Power Supply Unit Size
30057758 AC Adapter 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057758 Supplier Brady™ Supplier No. 322622
 Restricted Item
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure uninterrupted productivity with the V1100 Kit for V4500 Barcode Scanner - complete with spare charger, batteries and essential adapters for seamless scanning anytime, anywhere.

  • Charge up to two batteries at once with the spare battery charger
  • Battery lasts a full shift with over 75,000 scans
  • All kit components for use with the V4500 Barcode Reader
  • This kit includes a spare charger, two batteries, an AC adapter and a UK power cord

Specifications

Weight (Metric) 0.56 kg
Charging Time Charging over battery charger (0 to 100%) 4 hr.
Weight (English) 1.2 lb.
Certifications/Compliance CE, UKCA
For Use With (Application) Asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, general identification, inventory and inspection labelling, warehouse marking
Humidity 5% to 95% (non-condensing)
Includes Two V1200 Batteries, an AC Adapter, a UK Power Cable, and a V1100 Battery Charger
Dimensions (L x W x H) 132 x 85 x 65 mm
Warranty 3 Years
Type Battery Charger
Power Supply AC Adapter
Alternate Part Number BRA-V1100-KIT-UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.