missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Cradle securely houses the reader when not in use
- All kit components for use with the V4500 Barcode Reader
- Kit includes cradle, AC adapter, USB cable and UK power cord
Specifications
Specifications
| Data Transfer Method | USB 2.0 (generic HID, HID keyboard, virtual com port) |
| Weight (Metric) | 0.79 kg |
| Charging Time | Charging over battery charger (0 to 100%) 4 hr. |
| Weight (English) | 1.7 lb. |
| Certifications/Compliance | CE, UKCA |
| For Use With (Application) | Asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, general identification, inventory and inspection labelling, warehouse marking |
| Humidity | 5% to 95% (non-condensing) |
| Includes | A Cradle, an AC Adapter, a USB Cable, and a UK Power Cord |
| Dimensions (L x W x H) | 113 x 255 x 75 mm |
| Warranty | 3 Years |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?