missing translation for 'onlineSavingsMsg'
Learn More

Brady™ V4500 Barcode Reader Kit UK

Product Code. 30057751 Shop All Brady Products
Change view
Click to view available options
Connection Type:
RS-232, USB
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
30057751 RS-232, USB 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057751 Supplier Brady™ Supplier No. 322620
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Digitize data capture and automate your workflows with ease and accuracy with the V4500 Barcode Reader.

  • High-speed, omnidirectional barcode scanning made simple
  • Ideal for inventory management, kit verification, scan and print, and packout applications
  • Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces
  • Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds
  • Data parsing feature lets you sort and arrange data exactly how you want – start with a simple scan and easily connect to the cloud and your ERP system
  • Withstands 1.8 m drops (MIL-STD-810G)
  • Inductive-charging battery lasts a full shift with over 75,000 scans
  • Kit includes reader, cradle, battery, AC adapter, USB cable and UK power cord

Specifications

Battery Run Time Up to 75,000 scans per charge
Supported Barcode Types BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, UPC / EAN / JAN, Trioptic
Data Transfer Method Bluetooth™ 5 Low Energy (Class II)
Weight (Metric) 1.38 kg
Charging Time Charging over cradle (0 to 100 %) 4 hr.
Weight (English) 3 lb.
Certifications/Compliance CE, UKCA
For Use With (Application) Asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, general identification, inventory and inspection labelling, warehouse marking
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.50° Vertical
Humidity 5% to 95% (non-condensing)
Includes V4500 Barcode Scanner, a V1300 Cradle, a V1200 Battery, an AC Adapter, a UK Power Cable, and a USB 1 M Cable
Dimensions (L x W x H) 113 x 152 x 75 mm
Warranty 3 Years
Type Barcode Scanner
Connection Type RS-232, USB
Resolution 1280 x 960
Alternate Part Number BR-V4500-KIT-UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.