missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
AC Adapter - AC Adapter for V4500 Barcode Scanner
Specifications
Specifications
| Description | AC Adapter for V4500 Barcode Reader |
| Height (Metric) | 50 mm |
| Height (English) | 1.97 in. |
| Width (Metric) | 46 mm |
| Width (English) | 1.81 in. |
| Depth (Metric) | 98 mm |
| Depth (English) | 3.86 in. |
| Weight (Metric) | 0.18 kg |
| Weight (English) | 0.397 lb. |
| Certifications/Compliance | CE, UKCA |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?