missing translation for 'onlineSavingsMsg'
Learn More

Brady™ V4500 Barcode Scanner Battery

Product Code. 30057750 Shop All Brady Products
Change view
Click to view available options
For Use With (Equipment):
V4500 Barcode Scanner (177233), V4500 Barcode Scanner Kit (177229), V1100 Spare Battery Charger (177236), V1100 Spare Battery Charger Kit (177230)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
30057750 V4500 Barcode Scanner (177233), V4500 Barcode Scanner Kit (177229), V1100 Spare Battery Charger (177236), V1100 Spare Battery Charger Kit (177230) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057750 Supplier Brady™ Supplier No. 177234
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

V4500 Barcode Scanner accessories to ensure uninterrupted productivity.

Battery - V1200 Battery for V4500 Barcode Scanner

Specifications

Description V1200 Battery for V4500 Barcode Reader
Height (Metric) 89 mm
Height (English) 3.50 in.
Width (Metric) 23 mm
Width (English) 0.90 in.
Depth (Metric) 23 mm
Depth (English) 0.91 in.
Weight (Metric) 0.06 kg
Charging Time Charging over battery charger (0 to 100%) 4 hr.
Weight (English) 1.323 lb.
Certifications/Compliance CE
For Use With (Application) Asset Tracking, General Identification, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, Food and Beverage Process Labelling, Inventory and Inspection Labelling
For Use With (Equipment) V4500 Barcode Scanner (177233), V4500 Barcode Scanner Kit (177229), V1100 Spare Battery Charger (177236), V1100 Spare Battery Charger Kit (177230)
Warranty 1 Years
Type Battery
Alternate Part Number BRA-V1200
Show More Show Less

Has lithium-ion battery - must ship ground

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.