missing translation for 'onlineSavingsMsg'
Learn More

Brady™ V4500 Barcode Scanner Battery Charger Cradle

Product Code. 30057761 Shop All Brady Products
Change view
Click to view available options
For Use With (Equipment):
V4500 Barcode Scanner (177233)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
30057761 V4500 Barcode Scanner (177233) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057761 Supplier Brady™ Supplier No. 177235
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

V4500 Barcode Scanner accessories to ensure uninterrupted productivity.

Battery Charger - V1300 Cradle for V4500 Barcode Scanner

Specifications

Description V1300 Cradle for V4500 Barcode Reader
Height (Metric) 75 mm
Height (English) 2.95 in.
Width (Metric) 256 mm
Width (English) 10.08 in.
Depth (Metric) 113 mm
Depth (English) 4.45 in.
Weight (Metric) 0.46 kg
Weight (English) 1.014 lb.
For Use With (Application) Asset Tracking, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, General Identification, Inventory and Inspection Labelling, Warehouse Marking
Humidity 5% to 95% (non-condensing)
For Use With (Equipment) V4500 Barcode Scanner (177233)
Warranty 3 Years
Type Scanner Stand
Alternate Part Number BRA-V1300
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.