missing translation for 'onlineSavingsMsg'
Learn More

Brady™ V4500 Barcode Scanner Power Supply Cord

Product Code. 30057755 Shop All Brady Products
Change view
Click to view available options
For Use With (Equipment):
AC Adapter
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
30057755 AC Adapter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057755 Supplier Brady™ Supplier No. 177242
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

V4500 Barcode Scanner accessories to ensure uninterrupted productivity.

Power Supply - Power Cord for V4500 Barcode Scanner

Specifications

Description Power Cord for V4500 Barcode Reader
Height (Metric) 33 mm
Height (English) 1.3 in.
Width (Metric) 22 mm
Width (English) 0.87 in.
Depth (Metric) 158 mm
Depth (English) 6.22 in.
Weight (Metric) 0.09 kg
Weight (English) 0.198 lb.
For Use With (Application) Asset Tracking, General Identification, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, Food and Beverage Process Labelling, Inventory and Inspection Labelling
For Use With (Equipment) AC Adapter
Type Power Supply
Alternate Part Number BRA-PWR-NA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.