missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ V4500 Barcode Scanner RS232 Cable
Click to view available options
Length (English):
3.28 ft.
9.19 ft.
Unit Size:
Each
Description
Cable - RS232 Cable for V4500 Barcode Scanner
Specifications
Specifications
| Description | RS232 to RJ50-28 Cable for V4500 Barcode Reader |
| Weight (Metric) | 0.16 kg |
| Weight (English) | 0.353 lb. |
| For Use With (Application) | Asset Tracking, General Identification, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, Food and Beverage Process Labelling, Inventory and Inspection Labelling |
| For Use With (Equipment) | V1300 Cradle (177235), V1300 Cradle Kit (177232), V4500 Barcode Scanner Kit (177229) |
| Length (English) | 9.19 ft. |
| Type | Cable |
| Alternate Part Number | BRA-RS-RJ50-28 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction