missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vaccine Vial Gripper

Product Code. 17887145 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
15.2 cm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17887145 15.2 cm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17887145
  • ONLINE EXCLUSIVE PRICE
    63.70 €
    56.27 € / Pack of 5
    Save 7.43 €
    11% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The perfect grip for optimal precision.

  • Durably made of reinforced polypropylene which is cold-tolerant and resistant to everyday wear
  • The designated squeeze target ensures maximum precision and grip with every use

Specifications

Product Type Tongs
Length (English) Opening 6 in.
Quantity 5 Pk.
Sterility Non-sterile
Length (Metric) 15.2 cm
Material GFPP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.