missing translation for 'onlineSavingsMsg'
Learn More

Cytiva VacuCap™ 90 Vacuum Filtration Devices

Product Code. p-7089790
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1 μm
Diameter (Metric):
60 mm
90 mm
missing translation for 'unitSize'
Pack of 10
This item is not returnable. View return policy

Product Code. 17134371

missing translation for 'mfr': Cytiva 4622

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Innovative bottle-top filters for fast vacuum filtration of 100 mL to 5 L of aqueous solutions.

  • This product is not approved for use in medical, clinical, surgical or other patient applications
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Supor (Hydrophilic PES)
Pore Size 0.2 μm
Sterility Sterile
Filtration Area 60 cm2
Diameter (Metric) 90 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.