missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ Heparin Blood Collection Tubes

Product Code. 15206067
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
9 mL
Additive:
Lithium Heparin
Unit Size:
Pack of 1200
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Additive Unit Size
15206067 9 mL Lithium Heparin Pack of 50
13048762 6 mL Lithium Heparin Pack of 1200
15482520 4 mL Lithium Heparin Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15206067 Supplier Greiner Bio-One Supplier No. 455084
  • ONLINE EXCLUSIVE PRICE
    296.57 €
    12.30 € / Pack of 50
    Save 284.27 €
    95% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

VACUETTE™ Heparin Blood Collection Tubes have a green top and contain spray-dried lithium, sodium or ammonium heparin on the inner walls and are usedin clinical chemistry, immunology and serology. The anticoagulant heparin activates antithrombin, which blocks the clotting cascade and thus produces a whole blood/plasma sample.

  • Tubes are supplied in packs of 50 pieces
  • For venus blood collection
  • Primarily used for drawing blood for chemistry and immunochemistry testing
  • Made out of virtually unbreakable PET plastic
  • Provides improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
  • VACUETTE™ Lithium Heparin Blood Collection Tubes are also available with a gel separator
  • Heparin tubes from Greiner Bio-One are available in: LH Lithium Heparin, LH Lithium Heparin Sep and NH Sodium Heparin.
  • CE marked
TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Tube
Additive Lithium Heparin
Material PET
Sterility Sterile
Closure Type Non-ridged Pull Cap
Capacity (Metric) 9 mL
For Use With (Equipment) VACUETTE™ Blood Collection Needles
Closure Color Green with Black Ring
Height (Metric) 100 mm
Tube Size 16 x 100 mm
For Use With (Application) Blood Collection
Diameter (Metric) Outer 16 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.