missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Vacuette™ LH Blood Collection Tube

Product Code. 13038652
Change view
Click to view available options
Capacity (Metric):
1 mL
Closure Color:
Green with Yellow Ring
Unit Size:
Pack of 1200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Unit Size
13038652 1 mL Green with Yellow Ring Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13038652 Supplier Greiner Bio-One Supplier No. 454081
  • ONLINE EXCLUSIVE PRICE
    862.00 €
    289.15 € / Pack of 1200
    Save 572.85 €
    66% Off
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vacuette™ Blood Collection Tubes have set the standard in today‘s marketplace. They provide improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass.

  • Made from virtually unbreakable PET plastic
  • Optically clear as glass
  • For blood clinical chemistry analyses
  • Coated on the inside wall with spray-dried lithium heparin as an anticoagulant to block the clotting cascade.
  • Improved safety and hygiene during specimen collection procedures
TRUSTED_SUSTAINABILITY

Specifications

Additive Lithium Heparin
Material PET
Sterility Sterile
Closure Type Screw Top
Capacity (Metric) 1 mL
Closure Color Green with Yellow Ring
Tube Size 13 mm x 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.