missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Vacuette Tube™, Premium, Green Cap, Green Ring, Sodium Heparin, Sterile

Product Code. 15443180
Change view
Click to view available options
Capacity (Metric):
4 mL
Closure Color:
Green with Green Ring
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Unit Size
15443180 4 mL Green with Green Ring Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15443180 Supplier Greiner Bio-One Supplier No. 454051
  • ONLINE EXCLUSIVE PRICE
    15.30 €
    12.86 € / Pack of 50
    Save 2.44 €
    15% Off
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Coated with sodium heparin to block the clotting cascade.

  • Inner wall is coated with spray-dried sodium heparin, which acts as an anticoagulant to block the clotting cascade.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Tube
Additive Sodium Heparin
Sterility Sterile
Capacity (Metric) 4 mL
Closure Color Green with Green Ring
Length (Metric) 75 mm
Diameter (Metric) Outer 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.