missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VacuetteTube

Product Code. 10667505
Change view
Click to view available options
Capacity (Metric):
1 mL
2.5 mL
4 mL
Closure Color:
Green
Lavender
Unit Size:
Pack of 1200
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Unit Size
10667505 4 mL Green Pack of 1200
10607344 1 mL Lavender Pack of 50
10247597 2.5 mL Green Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10667505 Supplier Greiner Bio-One Supplier No. 454083
  • ONLINE EXCLUSIVE PRICE
    343.00 €
    266.29 € / Pack of 1200
    Save 76.71 €
    22% Off
View all promotions
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Greiner Bio-One VacuetteTube, Capacity: 4mL, Closure Color: White, Closure Type: Cap, Sterile, Diameter Inside: 13mm, Height: 75mm, Vacuette Tube

TRUSTED_SUSTAINABILITY

Specifications

Product Type Vacuette Tube
Sterility Sterile
Closure Type Cap
Capacity (Metric) 4 mL
Diameter (Metric) Inner 13 mm
Closure Color Green
Height (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.