missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ VACUSIP™ Aspiration System

Product Code. 11737312
Change view
Click to view available options
Flow Rate:
2.3 mL/sec.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11737312 2.3 mL/sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11737312 Supplier Integra Biosciences™ Supplier No. 159000
  • ONLINE EXCLUSIVE PRICE
    856.00 €
    754.81 € / Pack of 1
    Save 101.19 €
    11% Off
View all promotions
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Portable compact aspiration system for convenient and affordable liquid waste disposal. Integra Biosciences™ VACUSIP™ Aspiration System is designed with an integrated silent vacuum pump.

  • Out-of-the-box solution for a wide array of liquid waste disposal tasks.
  • Reliable and silent pump, enabling it to operate independently from an external vacuum source.
  • Unique hand operator allows for a fine regulation of the liquid flow and can be connected to various adapters.
  • Changing a filled collection bottle is clean and convenient. Simply unscrew the lid and attach an empty glass bottle or a plastic bottle for direct disposal.
  • To keep the workspace clean and organized, the hand operator can be placed in the integrated holder.
  • Silicone hand operator allows regulation of the liquid flow by applying varying finger pressure.
  • Different adapters are available to match a multitude of laboratory containers.
  • A hydrophobic filter protects the unit from damage and contamination by aerosols and liquids.
  • For easy decontamination, all parts that come in contact with liquids can be autoclaved.

Specifications

Includes 500mL borosilicate bottle with GL45 lid, silicone hand operator (incl. 1- and 8-channel stainless steel tips and 1-channel adapter for disposable tips/GRIPTIPS), 1.2m silicone tubing, 0.45μm filter, mains adapter
Dimensions (L x W x H) 25 x 120 x 162 mm
Description Aspiration system
Model Battery Version: Li-Ion Rechargeable
Weight (Metric) 500 g (without bottle)
Flow Rate 2.3 mL/sec.
Maximum Pressure -250 mbar ±20%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.