missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ A-Line™ Critical Care Blood Collection Syringes without Needles

Product Code. 12937756
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
Connection Type:
BD Luer-Lok with Hemogard cap
Slip Tip
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Connection Type Unit Size
12937756 3 mL BD Luer-Lok with Hemogard cap Pack of 100
12927756 1 mL Slip Tip Pack of 100
12947756 3 mL Slip Tip Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12937756 Supplier BD Supplier No. 364378
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used to collect blood by manual aspiration. BD Vacutainer™ A-Line™ Critical Care Blood Collection Syringes without Needles contain spray-dried calcium-balanced Heparin and are used for arterial or venous blood collection. Available with slip tip or Luer-Lok™ tip, in 1mL or 3mL capacity.

  • Blood collection syringes without needles designed for collection by manual aspiration
  • Can be used for arterial or venous blood collection from an arterial or IV line
  • Contain spray-dried, calcium-balanced Heparin that enables the specimen to be analyzed for ABGs and a host of critical care analytes
  • Available in 1mL slip tip, 3mL slip tip and 3mL Luer-Lok™ tip with green Hemogard™ cap
    • BD Hemogard™ cap ensures airtight and leak-proof samples
    • Green color (for Lithium Heparin anticoagulant) assists in easy identification
TRUSTED_SUSTAINABILITY

Specifications

Material Plastic
Color Green Cap
For Use With (Application) Blood collection by manual aspiration for arterial blood gas analysis
Includes Spray-dried calcium-balanced Heparin (anticoagulant)
Latex Free Yes
Disposable Single-use
Volume (Metric) 3 mL
For Use With (Equipment) Arterial and Venous IVs
Connection Type BD Luer-Lok with Hemogard cap
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.