missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Flashback Blood Collection Needles

Provides instant confirmation of needle placement through a visual flashback system. BD Vacutainer™ Flashback Blood Collection Needles are sterile, multi-sample needles with a safety valve and pre-attached BD tube holder. Available in several lengths and gauges.

Brand:  BD 301746

Code : 02

Additional Details : Weight : 3.50000kg

 View more versions of this product

Product Code. 12927726

  • 335.00 € / Pack of 1000
Estimated Shipment: 10-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The BD Vacutainer™ system is optimally designed and tested for controlling pre-analytical variability throughout the specimen collection and handling process.
  • Provides instant confirmation of needle placement through a unique visual flashback indication
  • Avoids the need to probe for a vein or to stick a patient multiple times when the vein is hard to find
  • Ensures easy training of personnel and full utilization of closed system collection
  • Multi-sample needle ideally complements the range of Vacutainer blood collection line
Specifications

Specifications

Blood Collection Needle
Green
Blood Collection
21 G
25.4 mm
Sterile
Vacutainer
Complements the entire Vacutainer range of blood collection devices and accessories
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers