missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Safety-Lok™ Blood Collection Set

Product Code. 12947706
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (Metric) Tube:
178 mm
305 mm
Color:
Dark Blue
Green
Light Blue
Unit Size:
Pack of 200
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (Metric) Tube Color Unit Size
12947706 21 G 305 mm Green Pack of 200
12937716 23 G 178 mm Light Blue Pack of 200
12927716 23 G 305 mm Light Blue Pack of 200
12947716 25 G 178 mm Dark Blue Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12947706 Supplier BD Supplier No. 367246
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
 Restricted Item
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to help prevent needle stick injuries. BD™ Vacutainer™ Safety-Lok™ Blood Collection Set are sterile, closed systems for venous blood collection. Each versatile winged infusion set includes an irreversible safety mechanism that can be activated with one hand.

Safety-Lok™ blood collection sets are sterile, closed systems for venous blood collection. They can also be used for short-term infusions of up to two hours. These winged infusion sets include a hypodermic needle, color-coded wings, an integrated safety shield, small-bore tubing and a connector. Many also include a Luer adapter.

  • Safety mechanism protects against needle injuries following successful venipuncture
  • Safety shield pushes over the needle, surrounding it completely
  • Safety mechanism engages irreversibly with an audible click over the needle
  • Single-handed activation so attention remains focused on the patient and the puncture site
TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Set
Color Green
Needle Gauge 21 G
Sterility Sterile
For Use With (Application) Venous blood collection, Short-term infusions
Includes Without luer adapter, integrated safety shield
Latex Free Yes
Length (Metric) Needle 19 mm
Length (Metric) Tube 305 mm
Quantity 200 Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.