missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ EST™ Blood Collection Tubes

Product Code. 16268811
Change view
Click to view available options
Capacity (Metric):
3 mL
Closure Color:
Pearlescent White
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Unit Size
16268811 3 mL Pearlescent White Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16268811 Supplier BD Supplier No. 362725
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

May be used as a discard tube, to remove the dead space from the tubing of blood collection sets. BD Vacutainer™ EST™ Blood Collection Tubes are plastic tubes with no additive in them, with a clear label and pearlescent white Hemogard™ closure.

The BD Vacutainer™ system is optimally designed and tested for controlling pre-analytical variability throughout the specimen collection and handling process.
  • Collection tubes have the precise vacuum level to collect the needed sample size
  • Designed to work with Vacutainer double-sided needles and tube holder
TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Tube
Additive No Additive
Material Plastic
Sterility Sterile
Closure Type Hemogard
Capacity (Metric) 3 mL
For Use With (Equipment) Vacutainer™ Needle and Tube Holder
Closure Color Pearlescent White
Tube Size 13 x 75 mm
For Use With (Application) Discard tube, to remove the dead space from the tubing of blood collection sets
Label Type See-Through
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.