missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Push Button Blood Collection Sets

Product Code. 12987746
Change view
Click to view available options
Needle Gauge:
21 G
23 G
Length (Metric) Tube:
178 mm
305 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (Metric) Tube unitSize
12987746 23 G 305 mm Pack of 100
12947746 21 G 178 mm Pack of 100
12977746 21 G 305 mm Pack of 100
12957746 23 G 178 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12987746 Supplier BD Supplier No. 368658

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Push Button Blood Collection Set
Color Light Blue
Needle Gauge 23 G
Includes 23 guage, 19mm needle size, 305mm tubing
Length (Metric) Needle 19 mm
Length (Metric) Tube 305 mm
Quantity 100 Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.