missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VACUU·SELECT + VSP 3000, Fine Vacuum Control Packages
GREENER_CHOICE

Product Code. 16201762
Change view
Click to view available options
For Use With:
RE/RZ 2.5 to RE/RZ 6
RE/RZ 9
Unit Size:
Each
Product Code. For Use With unitSize
16201762 RE/RZ 2.5 to RE/RZ 6 Each
16221762 RE/RZ 9 Each
2 options
This item is not returnable. View return policy

Product Code. 16201762

Brand: VACUUBRAND™ 20700101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For vacuum control of fine vacuum applications, with continuous control range from atmosphere to fine vacuum (10-3 mbar). Complete package includes controller with fine vacuum gauge, an inline isolation valve, and accessories for connection via small flanges.

  • For vacuum control of all fine vacuum applications in chemical labs
  • Continuous control range from 5 mbar to fine vacuum (10-3 mbar)
  • Graphic user interface with integrated help function simplifies laboratory work
  • Predefined applications save time and guarantee reproducible results
  • Proprietary Pirani-type fine vacuum gauge offers superior chemical resistance and mechanical robustness
  • Inline solenoid valve and sensor are automatically configured via the proprietary VACUU·BUS system
  • Measurement principle: Thermal conductivity (Pirani), chemically resistant plastics / ceramics
  • Application editor allows easy customization with simple drag-and-drop editing
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±15%
Description Small Flange Connection: KF DN 16
Dimensions (L x W x H) 152 x 127 x 41 mm
Electrical Requirements 50-60 Hz
For Use With RE/RZ 2.5 to RE/RZ 6
IP Rating IP40
Includes Controller with Fine Vacuum Gauge, Inline Isolation Valve, and Accessories for Connection Via Small Flanges
Limitations 1 x 10-3 to 1000 Mbar
Max. Operating Temperature (Metric) 40°C
Overall Length (Metric) 2 m (Cable)
Plug Type CEE/CH/UK/US/AUS/CN
Sensors VSP 3000
Weight (Metric) 0.6 kg
Voltage 100/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.