missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Vacuum Elbow for Accessory Port

Product Code. 15787619 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
FreeZone 6L, 12L, 18L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15787619 FreeZone 6L, 12L, 18L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15787619 Supplier Labconco™ Supplier No. 7390500
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enables easy connection of the hose to the vacuum port without stressing the hose by bending it at a sharp angle. Labconco™ Vacuum Elbow for Accessory Port is designed for use with 6L, 12L and 18L FreeZone™ dryer systems.

FreeZone Freeze Dryers

  • Designed to handle the lyophilization needs of research and pilot plant laboratories
  • All sizes/models include a large touch screen display
  • Lyo-Works™ OS
    • Provides a real time display of temperature and vacuum level
    • Optional End-Zone™ end point detection system
  • Console models are offered in a range of sizes with optional stoppering tray
  • Collectors that reach -50°C are suitable for lyophilizing aqueous samples
  • Collectors that reach -84°C are ideal for freeze drying samples with low eutectic temperatures, including ones containing acetonitrile

Specifications

Type Elbow Joint for Vacuum Point
Color Gray
For Use With (Equipment) FreeZone 6L, 12L, 18L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.