missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Option model can be switched between 230V/50Hz and 120V/60Hz.
Specifications
Specifications
| Max. Vacuum | 1.5 mbar Without Gas Ballast |
| Motor Speed | 3.4 m³/hr. |
| Material | Stainless Steel |
| Noise Level | 45 dbA |
| Plug Type | IEC |
| Weight (Metric) | 13.6 kg |
| Flow Rate | 3.4 m³/hr. |
| Frequency | 50/60 Hz |
| Pump Type | Chemical Resistant Diaphragm Pump |
| Enclosure Rating | IP40 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?