missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ glisseal N

Product Code. 17780437
Change view
Click to view available options
Quantity:
10 x 30 g
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17780437 10 x 30 g Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17780437 Supplier Borer Chemie™ Supplier No. 514200.00CA30
  • ONLINE EXCLUSIVE PRICE
    213.68 €
    189.15 € / Pack of 10
    Save 24.53 €
    11% Off
View all promotions
 Restricted Item
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vacuum-resistant, silicone-free laboratory grease for sealing and lubricating fixed and rotating ground joints made of glass and for greasing connections made of plastics and metals. glisseal N resists a wide temperature range and does not drip.

  • Free of silicone
  • Vacuum-resistant
  • In handy tubes
  • Highly economical, apply only very thinly
  • Excellent temperature stability -40°C to +200°C
  • Consistent consistency, no dripping point
  • Resistant to most acids, alkalis and gases
  • Technical support by the manufacturer

Specifications

Product Type Paraffin-based Lubricant
Format Paste
For Use With (Application) For applications in normal conditions and under vacuum
Color Transparent
Packaging Box with 10 tubes of 30 g
Quantity 10 x 30 g
Weight (English) 10.5 oz.
Weight (Metric) 300 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.