missing translation for 'onlineSavingsMsg'
Learn More

JULABO VALEGRO Recirculating Coolers

Product Code. 31741173
Change view
Click to view available options
Cooling Capacity:
0.65 kW at 0°C
0.75 kW at 0°C
0.9 kW at 0°C
1 kW at 0°C
1.1 kW at 0°C
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cooling Capacity Unit Size
31741173 0.9 kW at 0°C Each
31741164 0.65 kW at 0°C Each
31741170 0.75 kW at 0°C Each
31741165 1 kW at 0°C Each
31741162 1.1 kW at 0°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31741173 Supplier JULABO Supplier No. 9610121
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Air-cooled recirculating coolers for laboratory, research, or production use, providing precise temperature control and stable processes with user-friendly operation and compact design.

  • Product family: VALEGRO air-cooled recirculating coolers
  • Environmentally friendly all-rounders for a wide range of cooling and heating tasks
  • Temperature range: -20 to +40°C (standard models), -20 to +85°C (models with additional heating function)
  • User-friendly, percentage-based pump adjustment
  • Suitable for laboratory, research, and production applications
  • Supports stable processes around the clock with precise temperature control
  • Uses an eco-friendly, natural refrigerant
  • Compact design for seamless integration into work environments
  • Designed for maximum user-friendliness
  • Display and operation
    • Inclined OLED touch display, easy to read and ergonomic
    • Intuitive menu navigation with full-text German/English support
    • Clear warning notices and system messages
  • Key features
    • Data recording and autostart function
    • Simple timer function
    • Removable venting grid without tools
    • Illuminated, easy-to-clean level indicator
    • Comprehensive help texts
    • Castors for easy handling
  • Interfaces: RS232, USB-C, optional Ethernet (all located below the display for easy front access)
  • Standard model cooling capacities at 20°C
    • VALEGRO 801: 0.8 kW
    • VALEGRO 1001: 1.0 kW
    • VALEGRO 1201: 1.2 kW
    • VALEGRO 1501: 1.5 kW
    • VALEGRO 1801: 1.8 kW
  • Heating-function model cooling capacities at 20°C
    • VALEGRO 801H: 0.8 kW
    • VALEGRO 1001H: 1.0 kW
    • VALEGRO 1201H: 1.2 kW
    • VALEGRO 1501H: 1.5 kW
    • VALEGRO 1801H: 1.8 kW
  • Temperature stability
    • Standard models: ± 0.3°C
    • Heating-function models: ± 0.2°C

Specifications

Capacity (Metric) 4 to 7 L
Condenser Type Air-cooled
Cooling Capacity 0.9 kW at 0°C
Flow Rate 23 L/min.
Temperature Range -20°C to +40°C
Type Recirculating Chiller
Model 1201
Electrical Requirements 100/230 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.